Shop GENIUS TOOLS
Create Account
10PC 1/2in Dr. Metric Hand Socket Set
- Mfr # GS-410RM
- Zoro # G623580047
product price:Â
$
49.12
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GS-410RM
- Zoro #
- G623580047
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Socket Set Metric 10 Piece 1/2 Inch Drive High-Quality Hand Sockets - GS-410RM Professional Hand Socket Set SKU: GS-410RM. This 10-piece metric hand socket set is built around a 1/2in drive format for dependable fit, organized storage, and clear size identification. It's suited for technicians who need consistent performance and a straightforward set of core metric sizes. Each socket features permanently stamped sizing to help you locate the correct socket quickly and keep your tools readable over time. A socket holder is included to keep the set secure and arranged. Key Benefits 10-piece 1/2in drive metric hand socket set for essential size coverage. Hard stamped sizes stay readable and won't rub off with use. Socket holder included for secure storage and consistent organization. Chromium-vanadium steel alloy construction supports strength, durability, and corrosion resistance. Meets or exceeds ANSI standards set by the American National Standards Institute. What's Included 423810 10mm Hand Socket 423811 11mm Hand Socket 423812 12mm Hand Socket 423813 13mm Hand Socket 423814 14mm Hand Socket 423817 17mm Hand Socket 423819 19mm Hand Socket 423821 21mm Hand Socket 423822 22mm Hand Socket 423824 24mm Hand Socket Designed for professional, heavy-use environments, this set focuses on long-term readability, durable materials, and standards compliance. With a practical range of metric sizes and an included holder to keep everything in place, it supports efficient tool access and repeatable results on the job.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.