1/4 in Dr. 40 Piece Metric Hand Socket Set

  • Mfr # EU-240M
  • Zoro # G925062166
product price: 
$
71.97
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EU-240M
Zoro #
G925062166
UPC #
193016159180
Country of Origin
Taiwan, Province of China

Description

Genius Tools Socket Set 40 Piece Metric 1/4 Inch Drive High-Quality Hand Tool Kit - EU-240M (Metric Hand Socket Set) SKU: EU-240M. This 40-piece 1/4 in drive metric hand socket set is built for precise fastening and service work where compact access and a broad bit selection matter. The kit combines metric sockets, common screwdriver bit profiles, and essential drive accessories in an organized case. Designed and made for professional technicians, each piece is manufactured from Chromium-vanadium Steel Alloy for strength, durability, and anti-corrosive properties. Key Benefits 40-piece metric 1/4 in drive set supports common service and assembly tasks. Socket range covers 5mm to 14mm for compact metric fasteners. Includes Phillips, Hex, Pozidriv, Slotted, and tamperproof star bit types. Chromium-vanadium steel alloy construction for strength and corrosion resistance. Meets or exceeds ANSI standards for dependable fit and consistent performance. Professional-grade design intended for long-term, heavy-use reliability. What's Included 1/4 in Dr. 6 pt. Metric Hand Sockets: 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm 1/4 in Hex Shank Phillips Screwdriver Bits: #1, #2, #3 1/4 in Hex Shank Hex Screwdriver Bits: 3mm, 4mm, 5mm, 6mm, 7mm, 8mm 1/4 in Hex Shank Pozidriv Screwdriver Bits: #1, #2, #3 1/4 in Hex Shank Slotted Screwdriver Bits: 0.6 x 4.0mm, 1.0 x 6.0mm, 1.2 x 7.0mm 1/4 in Hex Shank Tamperproof Star Screwdriver Bits: T-8, T-10, T-15, T-20, T-25, T-27, T-30, T-40 Accessories: Reversible Ratchet, Extension Bar 50mmL, Extension Bar 100mmL, Bit Holder, Socket Driver, Universal Joint This kit is a practical choice for technicians who want a compact metric socket and bit set with the core accessories needed for access and control. The included extensions and universal joint help reach fasteners in tighter areas, while the mixed bit selection supports a wide variety of hardware styles.

Restrictions

Ratings & reviews