Shop GENIUS TOOLS
Create Account
10PC 1/2in Dr. Triple square Bit Socket Set
- Mfr # BS-410M
- Zoro # G923581508
original price:Â $79.97 , new price: $71.97 , 10 percent off
new price:Â
$
71.97
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BS-410M
- Zoro #
- G923581508
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket Set 10 Piece 1/2 Inch Drive S2 Steel High Strength - BS-410M Professional Bit Socket Set This 10-piece 1/2in drive triple square bit socket set is built for professional technicians who need consistent fit, strength, and organization in a single kit. Designed for demanding service work, it helps reduce fastener damage by delivering secure triple square engagement. Made from high speed steel for high strength, durability, and anti-corrosive properties, this set is engineered for long-term shop use. Key Benefits 10-piece triple square bit socket selection for broad service coverage. 1/2in drive format supports strong torque transfer and stable tool control. High speed steel construction provides strength, durability, and corrosion resistance. Triple square design promotes secure engagement to help prevent fastener rounding. Meets or exceeds ANSI standards for dependable professional tool performance. Includes a socket holder to keep sockets organized and easy to locate. What's Included 1/2in Dr. Triple Square Bit Socket 55mmL 408+8105 M5 Triple Square Bit Socket 408+8106 M6 Triple Square Bit Socket 410+8108 M8 Triple Square Bit Socket 440+8110 M10 Triple Square Bit Socket 442+8112 M12 Triple Square Bit Socket 444+8114 M14 Triple Square Bit Socket 1/2in Dr. Triple Square Bit Socket 110mmL 408+8506 M6 Triple Square Bit Socket 410+8508 M8 Triple Square Bit Socket 440+8510 M10 Triple Square Bit Socket 442+8512 M12 Triple Square Bit Socket Socket Holder SKU: BS-410M. This set is purpose-built for heavy, repeatable use where tool strength and fastener fit matter. With ANSI-aligned quality, corrosion-resistant high speed steel, and a dedicated holder, it keeps your triple square sockets ready for daily professional work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.