17PC 1in Dr. SAE Hex Bit Socket Set

  • Mfr # BS-817H
  • Zoro # G323583713
original price:  $112.48 , new price: $101.23 , 10 percent off
new price: 
$
101.23
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BS-817H
Zoro #
G323583713
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Hex Bit Socket Set 17 Piece SAE 1 Inch Drive CR-Mo Steel Durable Professional Quality - BS-817H Hex Bit Socket Set SKU: BS-817H. This 17-piece 1in drive SAE hex bit socket set is built for professional technicians who need durable, precise bit sockets for heavy-duty service work. Manufactured from Chromium Molybdenum (CR-Mo) alloy steel, it's designed for strength, longevity, and anti-corrosion performance. The included blow case helps keep components organized for shop storage and transport. Key Benefits Chromium Molybdenum (CR-Mo) alloy steel construction for high strength and durability. Anti-corrosive material properties help resist wear in demanding shop environments. 1in drive format supports heavy-duty applications requiring larger drive tooling. Precision-machined hex bits promote secure fastener engagement and consistent fit. Meets or exceeds ANSI standards for professional tool performance expectations. Blow case keeps the set organized, protected, and easy to transport. What's Included 19mm Hex Shank Metric Hex Screwdriver Bit 3940 5/8in Hex Screwdriver Bit 45mmL 3948 3/4in Hex Screwdriver Bit 45mmL 22mm Hex Shank Metric Hex Screwdriver Bit 3952 13/16in Hex Screwdriver Bit 50mmL 3956 7/8in Hex Screwdriver Bit 50mmL 3960 15/16in Hex Screwdriver Bit 50mmL 3964 1in Hex Screwdriver Bit 50mmL 27mm Hex Shank Metric Hex Screwdriver Bit 3968 1 1/16in Hex Screwdriver Bit 55mmL 3972 1 1/8in Hex Screwdriver Bit 55mmL 3976 1 3/16in Hex Screwdriver Bit 55mmL 3980 1 1/4in Hex Screwdriver Bit 55mmL 32mm Hex Shank Metric Hex Screwdriver Bit 3984 1 5/16in Hex Screwdriver Bit 60mmL 3988 1 3/8in Hex Screwdriver Bit 60mmL Bit Holder: 819+ 1in Dr. 19mm Hex Shank Bit Holder 60mmL 822+ 1in Dr. 22mm Hex Shank Bit Holder 60mmL 827+ 1in Dr. 27mm Hex Shank Bit Holder 65mmL 832+ 1in Dr. 32mm Hex Shank Bit Holder 65mmL Key Wrench: 570740 4mm Hex Key Wrench 70mmL Blow Case for easy storage and transport This set is a practical choice for building a dependable 1in drive hex bit socket assortment with clear organization and durable CR-Mo construction. It balances professional-grade build quality with straightforward storage, making it suitable for technicians who want consistent fit and long-term reliability.

Ratings & reviews