11 Piece SAE Cmbination Wrench Set

  • Mfr # PR-011S
  • Zoro # G523583148
original price:  $106.40 , new price: $95.76 , 10 percent off
new price: 
$
95.76
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PR-011S
Zoro #
G523583148
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Combination Wrench Set SAE Sizes 11 Piece Mirror Finish Durable Chrome Vanadium Steel - PR-011S, SAE Combination Wrench Set This 11-piece SAE combination wrench set is built for daily shop work where fit, strength, and corrosion resistance matter. The mirror finish helps protect against wear, while the combination design gives you both an open-end and box-end option for common fastener access and control. Made from Chromium-vanadium Steel Alloy and produced to meet or exceed ANSI standards, this set is designed and made for professional technicians and long-term heavy use. Key Benefits 11 SAE combination wrenches cover a practical range of common fastener sizes. Mirror finish resists corrosion and helps tools stay clean after repeated use. Chromium-vanadium steel alloy delivers strength and durability under daily workloads. Precision fit helps reduce rounding and supports efficient torque transfer. Meets or exceeds ANSI standards for consistent quality and dependable performance. Professional-grade construction intended for technicians and lifetime heavy-use service. What's Included 5/16in Combination Wrench - 142mmL 3/8in Combination Wrench - 154mmL 7/16in Combination Wrench - 170mmL 1/2in Combination Wrench - 180mmL 9/16in Combination Wrench - 195mmL 5/8in Combination Wrench - 205mmL 11/16in Combination Wrench - 228mmL 3/4in Combination Wrench - 250mmL 7/8in Combination Wrench - 295mmL 15/16in Combination Wrench - 315mmL 1in Combination Wrench - 338mmL SKU PR-011S organizes core SAE sizes into one durable, corrosion-resistant set suited for routine mechanical service. With ANSI-aligned build quality, chrome vanadium strength, and a mirror finish designed for longevity, it fits well in a professional hand-tool lineup where reliability and repeatable results are required.

Ratings & reviews