Shop GENIUS TOOLS

11PC Metric Hex & Triple Square Screwdriver Bit Set

  • Mfr # SB-211MH
  • Zoro # G923582451

product price: 
$
4.61
/ea
Sold in multiples of 2 for $9.22

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SB-211MH
Zoro #
G923582451
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Hex and Triple Square Screwdriver Bit Set, 11 Piece Metric, 1/4 Inch Drive, Durable S2 Steel, Precision Fit - SB-211MH screwdriver bit set This 11-piece metric bit set combines hex and triple square profiles for common fastener styles in professional toolboxes. It's designed for a 1/4 inch drive and supplied with a plastic holder to keep each bit organized and easy to locate. Hard-stamped size markings provide permanent identification, while the durable steel construction supports repeated use. Built to meet or exceed ANSI standards, the set is intended for technicians who need dependable fit and consistent performance. Key Benefits 11-piece metric hex and triple square set covers frequent service fasteners. 1/4 inch drive compatibility fits common bit holders and hand tool setups. Precision fit helps reduce cam-out and lowers the chance of stripped screws. Hard-stamped sizes stay readable over time and won't rub off. Included plastic holder keeps bits secure, arranged, and quick to select. Made from High-Speed Steel for strength, durability, and anti-corrosive properties. Meets or exceeds ANSI standards for professional-grade hand tool expectations. What's Included Metric Hex Screwdriver Bits (30mmL): 2122 2mm Hex Screwdriver Bit 2125 2.5mm Hex Screwdriver Bit 2133 3mm Hex Screwdriver Bit 2134 4mm Hex Screwdriver Bit 2135 5mm Hex Screwdriver Bit 2136 6mm Hex Screwdriver Bit 263070 7mm Hex Screwdriver Bit 263080 8mm Hex Screwdriver Bit Triple Square Screwdriver Bits (30mmL): 8104 M4 Triple Square Screwdriver Bit 8105 M5 Triple Square Screwdriver Bit 8106 M6 Triple Square Screwdriver Bit Convenient Plastic Holder SKU SB-211MH is a compact, organized solution for metric hex and triple square fastening needs. With permanent size markings, ANSI-aligned build quality, and a holder that keeps everything in place, it supports efficient workflows where the right bit must be easy to find and ready to use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.