43 Pc. 1/4in Hex Bit Screwdriver Set
- Mfr # SC-243
- Zoro # G123580394
original price:Â $26.42 , new price: $23.78 , 9 percent off
new price:Â
$
23.78
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SC-243
- Zoro #
- G123580394
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Screwdriver Bit Set 43 Piece 1/4 Inch Hex Shank Assorted Bits Precision S2 Steel Drive Durable Storage Case - SC-243 Professional Bit Set This 43-piece 1/4in hex shank screwdriver bit set is built for technicians and serious users who need a compact, organized selection of common drive styles. The bits are designed for consistent fit and controlled engagement, helping reduce cam-out during installation and removal. Made from High Speed Steel with anti-corrosive properties, the set is intended for long service life in demanding toolboxes. Key Benefits 43-piece assortment covers multiple fastener types for daily service tasks. 1/4in hex shank format works with compatible drivers and bit holders. High Speed Steel construction supports strength, durability, and wear resistance. Anti-corrosive properties help protect bits in storage and shop environments. Meets or exceeds ANSI standards for dependable professional tool performance. Professional-grade design supports heavy use by technicians over time. Durable storage case keeps pieces organized, visible, and easy to transport. What's Included 12 Slotted Bits: 3mm, 3.5mm, 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 6.5mm, 7mm 8 Philips Bits: #0, #1, #2, #3 8 Star Bits: T8, T10, T15, T20, T25, T27, T30, T40 6 Metric Hex Bits: 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm 6 SAE Hex Bits: 3/32in, 7/64in, 1/8in, 5/32in, 3/16in, 1/4in 3/8in Dr. x 1/4in Bit Holder 60mmL Bit Holder Adapter 150mmL Bit Holder with Handle SKU SC-243 is a practical choice for maintaining a broad range of fasteners without carrying multiple separate sets. With organized storage, ANSI-level expectations, and durable HSS bit construction, it fits well in professional tool carts, service vehicles, and workshop drawers where reliability and consistency matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.