Shop GENIUS TOOLS
Create Account
12PC 3/8in Dr. Metric Hex Head Driver Set
- Mfr # TH-312M
- Zoro # G823582636
original price:Â $62.95 , new price: $56.66 , 9 percent off
new price:Â
$
56.66
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TH-312M
- Zoro #
- G823582636
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Impact Bit Socket Set 12 Piece Metric 3/8 Inch Drive CR-Mo Steel Durable Construction - TH-312M Impact Hex Bit Socket Set This 12-piece metric hex impact bit socket set is built for 3/8 inch drive work where strength, fit, and consistent performance matter. Manufactured from Chromium Molybdenum (CR-Mo) alloy steel, it is designed for high strength, durability, and anti-corrosive protection. Each piece is precisely machined to help reduce rounding and unnecessary wear on fasteners during demanding service tasks. Key Benefits CR-Mo alloy steel construction supports high torque impact applications and longevity. Metric hex bit socket selection covers common sizes for service and repair. Precision machining promotes a secure fit and helps protect fastener heads. Meets or exceeds ANSI standards for dependable, professional tool performance. Anti-corrosive material properties help maintain durability in shop environments. Includes storage metal box to keep pieces organized and easy to locate. What's Included 3/8in Dr. Hex Head Driver 345204 4mm Hex Head Driver 345205 5mm Hex Head Driver 345206 6mm Hex Head Driver 345207 7mm Hex Head Driver 345208 8mm Hex Head Driver 345210 10mm Hex Head Driver 345212 12mm Hex Head Driver 345214 14mm Hex Head Driver 345216 16mm Hex Head Driver 345217 17mm Hex Head Driver 380030 Sliding T-Handle 380333R Reversible Ratchet Handle Sturdy metal box SKU: TH-312M. This set is a practical choice for technicians who want impact-ready metric hex bit sockets in a compact, organized kit. With durable CR-Mo construction, ANSI-aligned quality, and included handles for added versatility, it supports repeatable results across routine service and repair work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.