Shop GENIUS TOOLS

12PC 1/4 & 3/8in Dr. Metric Long Hex Bit Socket Set

  • Mfr # BS-2312HL
  • Zoro # G723579699

original price:  $26.98 , new price: $24.29 , 9 percent off
new price: 
$
24.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BS-2312HL
Zoro #
G723579699
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Hex Bit Socket Set 12 Piece Metric 1/4 Inch & 3/8 Inch Drive Long Reach S2 Steel - BS-2312HL Metric Hex Bit Socket Set SKU: BS-2312HL. This 12-piece metric hex bit socket set combines 1/4in and 3/8in drive coverage in a long-reach format for controlled access to recessed fasteners. Designed for professional technicians, it focuses on dependable fit, durability, and consistent performance in daily service work. Built from high speed steel with anti-corrosive properties, the set is engineered for strength while helping resist wear in demanding shop environments. Key Benefits 12-piece metric coverage across 1/4in and 3/8in drive hex bit sockets. Long reach bit socket lengths help access recessed and hard-to-reach fasteners. High speed steel construction supports strength, durability, and long service life. Anti-corrosive properties help reduce rust and maintain clean tool engagement. Precision fit helps reduce stripping and improves fastener control during use. Meets or exceeds ANSI standards for consistent professional tool expectations. What's Included 1/4in Dr. Metric Hex Bit Socket 45mmL 208+2122 2mm Hex Bit Socket 208+2125 2.5mm Hex Bit Socket 208+2133 3mm Hex Bit Socket 208+2134 4mm Hex Bit Socket 208+2135 5mm Hex Bit Socket 208+2136 6mm Hex Bit Socket 3/8in Dr. Metric Hex Bit Socket 50mmL 310+2147 7mm Hex Bit Socket 310+2148 8mm Hex Bit Socket 339+2149 9mm Hex Bit Socket 340+2150 10mm Hex Bit Socket 341+2151 11mm Hex Bit Socket 342+2152 12mm Hex Bit Socket Socket Holder Whether you are standardizing a professional cart or tightening up a home shop, this set offers a practical metric range with two common drive sizes and organized storage. The long-reach design and durable materials support repeatable results while keeping your hex fasteners protected.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.