Shop GENIUS TOOLS
Create Account
1/4in Hex Dr. 1/2in Square Dr. Spinner Handle 65mmL
- Mfr # 274065
- Zoro # G823578752
product price:Â
$
3.55
/ea
Sold in multiples of 2 for
$7.10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 274065
- Zoro #
- G823578752
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Spinner Handle 1/4 Inch Hex Drive, 1/2 Inch Square Drive, 65mm Length, Versatile Dual Drive Design - 274065 spinner handle adapter This compact spinner handle/adapter combines a 1/4in hex drive interface with a 1/2in square drive connection in a single 65mm tool. It is designed to help you transition between hex-drive and square-drive setups without changing to a different handle. Made with high-quality raw materials and modern manufacturing processes, it is built for consistent fit and dependable day-to-day use in a professional hand tool kit. Key Benefits Dual-drive design supports both 1/4in hex and 1/2in square interfaces. 65mm length keeps the setup compact for tight, organized tool storage. Helps reduce tool changes when switching between drive types during work. Built using high-quality raw materials for long-term durability in regular use. Manufactured with up-to-date production technology for consistent tool-to-drive engagement. Spinner-style handling supports controlled turning when working through fastener adjustments. SKU 274065 is a practical choice when you need a small, durable drive adapter that fits into mixed hex and square drive setups. Its straightforward size and dual-drive configuration make it easy to keep on hand as part of a professional hand tools assortment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.