1/4in Hex Dr. 1/4in Square Dr. Spinner Handle 140mmL
- Mfr # 272140
- Zoro # G223579212
product price:Â
$
5.55
/ea
Sold in multiples of 2 for
$11.10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 272140
- Zoro #
- G223579212
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Spinner Handle 1/4 Inch Hex Drive and 1/4 Inch Square Drive 140mm Length Versatile Dual Drive Design - 272140 Spinner Handle This 140mm spinner handle is built for precise hand-driven fastening when you need quick control and a compact reach. Its dual-drive layout supports both a 1/4in hex drive and a 1/4in square drive, helping you move between bit-style fastening and socket work without changing tools. Designed with professional hand tool expectations in mind, it focuses on smooth operation, dependable fit, and comfortable handling for repeated use. It's a practical addition for toolkits that regularly switch between 1/4in hex bits and 1/4in square-drive sockets. Key Benefits Dual 1/4in hex and 1/4in square drives for flexible compatibility. 140mm length balances leverage and control for hand-driven fastening tasks. Spinner handle form supports quick turning and fine adjustments in tight areas. Precision-focused fit helps maintain consistent engagement with bits and sockets. Ergonomic grip reduces hand fatigue during repeated tightening and loosening. Made with high-quality raw materials and modern manufacturing technology. Built for dependable performance in professional toolboxes and DIY setups. SKU 272140 is well suited for users who want one spinner handle that bridges hex-bit work and 1/4in square-drive sockets. The compact 140mm profile keeps handling predictable while supporting accurate, controlled turning during assembly, adjustments, and general service tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.