1/4in Hex Dr. 1/4in Square Dr. Spinner Handle 65mmL
- Mfr # 272065
- Zoro # G923580174
product price:Â
$
2.77
/ea
Sold in multiples of 3 for
$8.31
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 272065
- Zoro #
- G923580174
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Spinner Handle 1/4 Inch Hex Drive and 1/4 Inch Square Drive 65mm Length Versatile Dual Drive Design - 272065 Spinner Handle This spinner handle combines a 1/4in hex drive and a 1/4in square drive in one compact 65mm tool. The dual-drive layout helps you move between compatible hex and square-drive sockets without changing to a different handle, keeping fastener work straightforward and controlled. Built by Genius Tools with high-quality raw materials and modern manufacturing technology, it's designed to hold up to repeated use while maintaining consistent fit and function. The short length supports close-in access and easy storage in a tool box or organizer. Key Benefits Dual 1/4in hex and 1/4in square drive design supports versatile setups. 65mm compact length fits tight spaces and stores neatly in kits. Made with high-quality raw materials for long-lasting durability and reliability. Manufactured using the latest technology to support consistent tool-to-socket fit. Spinner-handle format supports smooth turning and precise control during fastening work. Lightweight, compact form reduces bulk while keeping essential drive compatibility. As a small-format spinner handle for professional hand tool sets, it focuses on practical compatibility and dependable construction rather than extra features. It's a simple way to keep both common 1/4in drive types available in one piece, while maintaining a clean, easy-to-carry footprint.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.