Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 5mm Hex Screwdriver Bit 56mmL
- Mfr # 4335
- Zoro # G223580348
product price:Â
$
2.93
/ea
Sold in multiples of 3 for
$8.79
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4335
- Zoro #
- G223580348
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 5mm Size 1/4 Inch Hex Shank 56mm Length Precision Drive Durable Steel - 4335 Hex Screwdriver Bit SKU: 4335. This 5mm hex screwdriver bit is built for precise hex fastener driving with a 1/4 inch hex shank. The 56mm overall length provides a compact profile while maintaining control in hand tools and compatible holders. Manufactured from High Speed Steel, it delivers high strength, durability, and anti-corrosive properties. The bit is heat treated to create a tough exterior with a strong inner core, and the size is stamped for permanent, easy identification in tool storage. Key Benefits 5mm hex screwdriver bit with 1/4 inch hex shank compatibility. 56mm overall length balances access, control, and compact handling. High Speed Steel construction supports strength, durability, and anti-corrosive performance. Heat-treated design provides tough exterior with superior inner core strength. Stamped size marking enables quick, permanent identification for organized tool storage. Meets or exceeds American National Standards Institute (ANSI) standards for performance. Designed for professional technicians, this hex screwdriver bit is made to hold up under heavy, repeated use while maintaining consistent fit and performance. Durable materials, clear size identification, and ANSI-aligned quality make it a practical choice for a dependable precision drive setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.