Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 1/4in Wobble Hex Bit 88mmL
- Mfr # 5516
- Zoro # G023581217
product price:Â
$
5.84
/ea
Sold in multiples of 2 for
$11.68
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5516
- Zoro #
- G023581217
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Wobble Driver 1/4 Inch Hex Shank, 1/4 Inch Drive, 88mm Length, Precision S2 Steel - 5516 Wobble Hex Bit Driver SKU: 5516. This wobble hex bit driver is built for controlled fastening where a 1/4in hex shank and 1/4in drive compatibility are required. The 88mm overall length helps balance access and stability when working around obstructions or in tighter spaces. Constructed from high speed steel and heat treated for long-term durability, it is designed for professional technicians who expect consistent fit, strength, and reliable torque transfer. Permanent size stamping supports faster identification during tool organization. Key Benefits 1/4in hex shank with wobble design supports secure fit and torque transfer. 88mm (3.46in) overall length balances reach, control, and accessibility. High speed steel construction provides strength, durability, and anti-corrosive properties. Heat treated for a tough exterior and strong core for heavy use. Permanently stamped size markings make identification quick and tool storage easier. Meets or exceeds ANSI standards established by the American National Standards Institute. Designed for professional-grade service work, this bit driver focuses on long-life performance and consistent handling. Its heat-treated high speed steel build and anti-corrosive properties help it stand up to routine shop conditions while the stamped markings keep your setup organized and efficient across repeated jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.