1/4in Hex Shank, T-15 Star Screwdriver Bit 56mmL
- Mfr # 6315
- Zoro # G023580081
product price:Â
$
2.34
/ea
Sold in multiples of 3 for
$7.02
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6315
- Zoro #
- G023580081
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-15 Size 1/4 Inch Hex Shank 56mm Length Precision Drive Durable Construction - 6315 Professional Screwdriver Bit This T-15 star screwdriver bit is built for consistent fit, controlled driving, and repeatable results in professional hand tool setups. The 1/4in hex shank provides broad compatibility with bit holders and drivers, while the 56mm overall length helps balance reach and control in tighter work areas. Made from High Speed Steel and heat treated for strength, it is designed to stand up to daily shop use. Size markings are stamped for quick identification, supporting faster tool selection and better organization. Key Benefits T-15 star tip and 1/4in hex shank for reliable, consistent engagement. 56mm overall length supports access while maintaining stable, controlled driving. High Speed Steel construction delivers high strength with anti-corrosive properties. Heat-treated design provides a tough exterior and strong inner core. Stamped size marking enables fast identification and better tool organization. Meets or exceeds ANSI standards for professional expectations and performance consistency. SKU 6315 is designed for professional technicians who need durable bits that hold up under frequent use. With heat-treated High Speed Steel construction, ANSI-aligned quality, and stamped size identification, it supports efficient workflows where precision and tool longevity matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.