Shop GENIUS TOOLS
Create Account
14mm Hex Shank, T-70 Star Screwdriver Bit 56mmL
- Mfr # 6370
- Zoro # G523581946
original price:Â $6.17 , new price: $5.55 , 10 percent off
new price:Â
$
5.55
/ea
Sold in multiples of 2 for
$11.10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6370
- Zoro #
- G523581946
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit 14mm Hex Shank T-70 Drive 56mm Length Durable S2 Steel - 6370 Professional Screwdriver Bit This professional screwdriver bit is built for secure engagement with T-70 star fasteners while maintaining stable drive alignment. The 14mm hex shank format supports consistent torque transfer, and the compact 56mm overall length balances access with control for demanding hand-tool work. Designed for long service life, the bit is heat treated for a tough exterior and strong inner core. Size markings are stamped for fast, permanent identification, supporting cleaner tool organization in busy workspaces. Key Benefits T-70 star drive profile supports a secure fit and efficient torque transfer. 14mm hex shank design helps maintain stable engagement during heavy use. 56mm overall length provides compact reach while keeping control in hand. High Speed Steel construction delivers strength, durability, and anti-corrosive performance. Heat-treated design creates a tough exterior with superior inner core strength. Permanently stamped size marking allows quick identification and better tool organization. Meets or exceeds ANSI standards for consistent quality and professional expectations. SKU: 6370. Built for professional technicians, this bit is intended for repeated use over time without sacrificing fit or durability. The combination of heat treatment, anti-corrosive High Speed Steel, and clear size stamping helps reduce downtime, supports consistent results, and keeps the right drive size easy to locate during ongoing service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.