Shop GENIUS TOOLS
Create Account
14PC 3/8in Dr. SAE Deep Hand Socket Set
- Mfr # TW-314SD
- Zoro # G323581467
original price:Â $60.84 , new price: $54.76 , 9 percent off
new price:Â
$
54.76
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TW-314SD
- Zoro #
- G323581467
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Socket Set 14 Piece SAE 3/8 Inch Drive Deep 12-Point Hand Sockets Durable Chrome Finish - TW-314SD Deep Socket Set This 14-piece SAE deep hand socket set is built around a 3/8in drive and a 12-point design for dependable engagement across common fastener sizes. Deep sockets help reach recessed hardware, while the included holder keeps the set organized for quick selection during service and maintenance. Each socket is made from chromium-vanadium steel alloy for strength, durability, and anti-corrosive properties. Sizes are hard stamped for permanent identification that won't rub off, supporting faster workflow and fewer mistakes when swapping sockets. Key Benefits 14-piece 3/8in drive SAE deep hand socket set with 12-point design. Chromium-vanadium steel alloy construction supports strength, durability, and corrosion resistance. Deep socket profile improves access to recessed fasteners in tight locations. Hard stamped size markings stay legible and won't rub off. Socket holder included to keep sockets organized, stored, and easy to transport. Meets or exceeds ANSI standards for consistent fit and professional expectations. What's Included 3/8in Dr. 12 pt. SAE Deep Hand Socket 376308 1/4in Deep Hand Socket 63mmL 376310 5/16in Deep Hand Socket 63mmL 376311 11/32in Deep Hand Socket 63mmL 376312 3/8in Deep Hand Socket 63mmL 376314 7/16in Deep Hand Socket 63mmL 376316 1/2in Deep Hand Socket 63mmL 376318 9/16in Deep Hand Socket 63mmL 376319 19/32in Deep Hand Socket 63mmL 376320 5/8in Deep Hand Socket 63mmL 376322 11/16in Deep Hand Socket 63mmL 376324 3/4in Deep Hand Socket 63mmL 376325 25/32in Deep Hand Socket 63mmL 376326 13/16in Deep Hand Socket 63mmL 376328 7/8in Deep Hand Socket 63mmL Socket Holder SKU: TW-314SD. Designed for professional technicians and long-term shop use, this set focuses on durable construction, consistent sizing, and easy identification. The organized holder and wide SAE range support efficient work while keeping your sockets protected and ready for the next job.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.