Shop GENIUS TOOLS
Create Account
43PC 1/4 & 3/8in Dr. Metric & SAE Hand Socket Set
- Mfr # GS-2343MS
- Zoro # G423579302
original price:Â $111.99 , new price: $75.60 , 32 percent off
new price:Â
$
75.60
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GS-2343MS
- Zoro #
- G423579302
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Socket Set 43 Piece Metric and SAE 1/4 Inch & 3/8 Inch Drive High-Quality Hand Tool Kit - GS-2343MS Socket Set SKU: GS-2343MS. This 43-piece socket set combines 1/4in and 3/8in drive tools with Metric and SAE coverage for common fastening tasks. Sizes are hard stamped for clear, permanent identification that won't rub off. The set stores in a plastic blow-molded carry case with labeled positions to keep pieces secure and organized. Made from Chromium-vanadium Steel Alloy for strength, durability, and anti-corrosive properties, and built to meet or exceed ANSI standards. Key Benefits 43-piece Metric and SAE socket selection across 1/4in and 3/8in drives. Hard stamped sizes for fast identification; markings won't wear off. Chromium-vanadium steel alloy construction for strength and long service life. Anti-corrosive properties help resist rust in demanding shop environments. Plastic blow-molded case keeps tools secure with labeled organization. Meets or exceeds ANSI standards for dependable professional tool performance. What's Included 1/4in Dr. 6 pt. Metric Socket: 222504 4mm Hand Socket 2225045 4.5mm Hand Socket 222505 5mm Hand Socket 222506 6mm Hand Socket 222507 7mm Hand Socket 222508 8mm Hand Socket 222509 9mm Hand Socket 222510 10mm Hand Socket 222511 11mm Hand Socket 222512 12mm Hand Socket 1/4in Dr. 6 pt. SAE Socket: 282504 1/8in Hand Socket 282506 3/16in Hand Socket 282507 7/32in Hand Socket 282508 1/4in Hand Socket 282509 9/32in Hand Socket 282510 5/16in Hand Socket 282511 11/32in Hand Socket 282512 3/8in Hand Socket 282514 7/16in Hand Socket 282516 1/2in Hand Socket 3/8in Dr. 6 pt. Metric Socket: 323209 9mm Hand Socket 323210 10mm Hand Socket 323211 11mm Hand Socket 323212 12mm Hand Socket 323213 13mm Hand Socket 323214 14mm Hand Socket 323216 16mm Hand Socket 323217 17mm Hand Socket 323219 19mm Hand Socket 3/8in Dr. 6 pt. SAE Socket: 383212 3/8in Hand Socket 383214 7/16in Hand Designed for professional technicians and built for heavy use, this kit focuses on practical socket coverage, long-wearing markings, and organized storage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.