Shop GENIUS TOOLS
Create Account
14x18mm Dr. 17mm Open End Head
- Mfr # 141817
- Zoro # G823580588
product price:Â
$
30.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 141817
- Zoro #
- G823580588
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Open Ended Wrench Head 17mm Size, 14 x 18mm Drive, Durable Chrome Vanadium Steel - 141817 Open-Ended Wrench Head This 17mm open ended wrench head is built to pair with torque handles using a 14 x 18mm drive interface, helping you create a secure, reliable connection between handle and fastener. It is designed for professional hand tool workflows where consistency and durability matter. Made from chromium-vanadium steel alloy, it delivers high strength with anti-corrosive properties for long-term service in demanding shop environments. Key Benefits 17mm open ended head fits torque handle setups for consistent fastening control. 14 x 18mm drive interface provides a secure, reliable torque-handle connection. Chromium-vanadium steel alloy offers high strength for heavy professional use. Anti-corrosive material properties help resist rust and maintain clean tool surfaces. Meets or exceeds ANSI standards for quality and performance expectations. SKU 141817 is a professional-grade option for technicians who want a durable open-ended wrench head that holds up under repeated torque handle use. With ANSI-compliant build quality and corrosion-resistant chrome vanadium construction, it supports dependable performance over time without unnecessary complexity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.