Shop GENIUS TOOLS
Create Account
14x18mm Dr. 30mm Open End Head
- Mfr # 141830
- Zoro # G323581771
original price:Â $21.07 , new price: $18.96 , 10 percent off
new price:Â
$
18.96
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 141830
- Zoro #
- G323581771
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Open Ended Wrench Head 30mm Size, 14 x 18mm Drive, Durable Chrome Vanadium Steel - 141830 Open-Ended Wrench Head This 30mm open-ended wrench head is built for torque handle applications that use a 14 x 18mm drive fitting. It's intended for professional technicians who need a dependable head style for controlled torque work and repeatable fit on fasteners. Constructed from chromium-vanadium steel alloy, it offers high strength with anti-corrosive properties for demanding shop environments. Key Benefits 30mm open-ended head for torque handle fittings with 14 x 18mm drive. Chrome vanadium steel alloy delivers high strength for professional daily use. Anti-corrosive material properties help maintain performance in harsh work conditions. Meets or exceeds ANSI standards for quality and consistent tool performance. Professional-grade build designed for heavy use in technician toolkits. SKU 141830 is designed to integrate cleanly with compatible torque handles while maintaining the durability expected in professional hand tools.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.