Shop GENIUS TOOLS
Create Account
15PC 1in Dr. Metric Hand Socket Set
- Mfr # GS-815M
- Zoro # G423579647
original price:Â $538.22 , new price: $484.40 , 10 percent off
new price:Â
$
484.40
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GS-815M
- Zoro #
- G423579647
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Socket Set 15 Piece Metric 1 Inch Drive CR-Mo Steel Durable Hand Tool Kit - GS-815M - 1in Drive Metric Hand Socket Set SKU: GS-815M. This 15-piece metric hand socket set is built around a 1in drive format and designed for consistent fit and torque transfer. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo), it focuses on strength, durability, and anti-corrosive properties for long-term shop use. It's a straightforward, heavy-duty kit for metric fasteners where a 1in drive system is required. Key Benefits 15-piece 1in drive metric hand socket set for wide fastener coverage. Chromium Molybdenum Alloy Steel (CR-Mo) delivers high strength and durability. Anti-corrosive material properties help resist wear in demanding work environments. 6-point metric sockets support secure engagement and reliable torque transfer. Meets or exceeds American National Standards Institute (ANSI) established standards. Professional-grade design intended for lifetime performance under heavy, repeated use. What's Included 1in Dr. 6 pt. Metric Hand Sockets: 30mm, 32mm, 33mm, 35mm, 36mm, 38mm, 41mm, 46mm, 50mm, 55mm, 60mm, 63mm Extension bars: 150mm and 200mm Ratchet head with handle Metal box This kit keeps core 1in drive components together in a metal storage box for organization and transport.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.