Shop GENIUS TOOLS
Create Account
14 pc. 3/8in Dr. SAE Hand Socket Set
- Mfr # GS-314S
- Zoro # G923584523
original price:Â $23.65 , new price: $21.29 , 9 percent off
new price:Â
$
21.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GS-314S
- Zoro #
- G923584523
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Socket Set 14 Piece SAE Hand Sockets 3/8 Inch Drive Durable Chrome Finish - GS-314S, 3/8in Drive SAE Hand Socket Set This 14-piece 3/8in drive SAE hand socket set is built for professional technicians who need consistent fit, organized storage, and dependable durability in daily service work. The 6-point socket design helps apply torque securely on SAE fasteners while reducing the chance of rounding. Constructed from Chrome Vanadium Steel Alloy with an anti-corrosive chrome finish, each socket is made to handle demanding shop conditions. Hard-stamped size markings support quick identification, and the included socket holder keeps the set arranged and ready for the next job. Key Benefits 14-piece SAE selection covers common 3/8in drive hand socket sizes. 6-point socket design supports secure grip and controlled torque transfer. Chrome Vanadium Steel Alloy delivers high strength and long wear. Durable chrome finish helps resist corrosion in tough shop environments. Hard-stamped size markings stay readable and won't rub off over time. Socket holder included for secure storage, transport, and fast size selection. Meets or exceeds ANSI standards for professional-grade tool performance. What's Included 3/8in Dr. 6 pt. SAE Hand Socket 383208 1/4in Hand Socket 28mmL 383210 5/16in Hand Socket 28mmL 383211 11/32in Hand Socket 28mmL 383212 3/8in Hand Socket 28mmL 383214 7/16in Hand Socket 30mmL 383216 1/2in Hand Socket 30mmL 383218 9/16in Hand Socket 30mmL 383219 19/32in Hand Socket 30mmL 383220 5/8in Hand Socket 30mmL 383222 11/16in Hand Socket 32mmL 383224 3/4in Hand Socket 32mmL 383225 25/32in Hand Socket 32mmL 383226 13/16in Hand Socket 32mmL 383228 7/8in Hand Socket 32mmL Socket Holder SKU: GS-314S. Designed for long-term, heavy-use service work, this set combines a practical SAE size range with durable materials, permanent markings, and an included holder to keep sockets organized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.