17PC 1/2in Dr. Accessories Display Board
- Mfr # AC-417
- Zoro # G223584674
original price:Â $317.99 , new price: $286.19 , 10 percent off
new price:Â
$
286.19
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AC-417
- Zoro #
- G223584674
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Accessory Set 17 Piece 1/2 Inch Drive Heavy Duty Display Board - AC-417 Professional Hand Tool Accessories SKU: AC-417. This 17-piece 1/2in drive hand accessory set is organized on a heavy-duty display board for clear storage and quick selection. Sizes are labeled on the board and stamped on the tools for permanent, easy identification. Built for professional technicians and demanding shop environments, each accessory is forged and heat treated for strength. The Chromium-vanadium steel alloy construction supports durability and anti-corrosive performance, and the set meets or exceeds ANSI standards. Key Benefits Heavy-duty display board keeps 1/2in drive accessories organized and accessible. Chromium-vanadium steel alloy helps resist corrosion and withstand daily use. Forged and heat-treated tools deliver strength for professional hand-tool work. Labeled board and stamped sizes simplify selection and reduce time searching. Meets or exceeds ANSI standards for consistent fit and dependable performance. What's Included 1/2in Dr. Accessory 480446A Hinge Handle 380mmL 480040 T Handle 320mmL 480444R & 480431R Reversible Ratchet Handles 427021 & 427016 Spark Plug Sockets 480490 & 480420 Speed Handles 424075, 424125, & 424320 Extension Bars 420260L L-Type Handle 260mmL 480070 Universal Joint 484810 & 484808 Bit Holders 484110 & 484108 Bit Holders Designed as a practical accessory board for a 1/2in drive setup, this set supports efficient storage, repeatable tool selection, and reliable strength in everyday service work. Clear labeling and durable construction make it a solid choice for technicians who want organized hand tools built for long-term use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.