12PC 3/4in Dr. Accessories Display Board
- Mfr # AC-612
- Zoro # G923579727
original price:Â $573.50 , new price: $516.15 , 10 percent off
new price:Â
$
516.15
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AC-612
- Zoro #
- G923579727
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Accessory Set 12 Piece 3/4 Inch Drive Heavy Duty Display Board - AC-612 Hand Accessories This 3/4in drive hand accessory set (SKU: AC-612) is built for organized, repeatable work in professional tool environments. The heavy duty display board keeps every accessory visible and ready, helping reduce downtime when changing handles, extensions, or adapters. All pieces are forged and heat treated for strength and durability, and made from chromium-vanadium steel alloy to support high strength with anti-corrosive properties. Sizes are labeled on the board and stamped on the tools for permanent, easy identification. Key Benefits Heavy duty display board keeps 3/4in drive accessories organized and accessible. Chromium-vanadium steel alloy supports high strength with anti-corrosive properties. Forged and heat treated construction improves durability under heavy, repeated use. Labeled board layout speeds selection and returns tools to the correct position. Stamped size markings provide permanent identification and reduce selection errors. Meets or exceeds ANSI standards established by the American National Standards Institute. What's Included 680446A Hinge Handle 600mmL 680060 Sliding T Bar 680666R Reversible Ratchet Handle 680666RA Reversible Ratchet Handle 620330L L-Type Handle 330mmL Extension Bar 100mmL Extension Bar 150mmL Extension Bar 200mmL Extension Bar 250mmL 680606 Universal Joint 620608 Adapter 3/4inF X 1inM 620604 Adapter 3/4inF X 1/2inM Designed and made for use by professional technicians, this set supports clean storage, quick tool identification, and dependable performance across demanding jobs. The display-board format helps keep your 3/4in drive accessories in one place while protecting them from unnecessary handling and misplacement.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.