17PC 1in Dr. SAE Hand Socket Set

  • Mfr # GS-817S
  • Zoro # G223580157
original price:  $424.60 , new price: $382.14 , 10 percent off
new price: 
$
382.14
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GS-817S
Zoro #
G223580157
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Hand Socket Set 17 Piece SAE 1 Inch Drive Heavy Duty CR-Mo Steel Durable Construction - GS-817S, 1in Drive SAE Hand Socket Set This 17-piece SAE hand socket set is built around a 1in drive and a 6-point design for strong, controlled engagement on fasteners. It's made from Chromium Molybdenum Alloy Steel (CR-Mo) to deliver high strength and durability with anti-corrosive properties. Clear size markings help speed up identification during demanding work. Key Benefits 17-piece SAE coverage supports a wide range of large fastener sizes. 1in drive format is suited for heavy-duty hand socket applications. CR-Mo alloy steel construction delivers strength and long-lasting durability. Anti-corrosive material properties help maintain performance in tough shop environments. 6-point socket design promotes secure grip and consistent torque transfer. Meets or exceeds ANSI standards for dependable fit and function. What's Included 1in Dr. 6 pt. SAE Hand Socket 887046 1 7/16in Hand Socket 887048 1 1/2in Hand Socket 887052 1 5/8in Hand Socket 887054 1 11/16in Hand Socket 887056 1 3/4in Hand Socket 887058 1 13/16in Hand Socket 887060 1 7/8in Hand Socket 887064 2in Hand Socket 887068 2 1/8in Hand Socket 887070 2 3/16in Hand Socket 887072 2 1/4in Hand Socket 887076 2 3/8in Hand Socket 887080 2 1/2in Hand Socket 887084 2 5/8in Hand Socket 887088 2 3/4in Hand Socket 887094 2 15/16in Hand Socket 887100 3 1/8in Hand Socket SKU: GS-817S. For technicians who need a durable 1in drive SAE socket assortment, this set combines CR-Mo construction, a 6-point profile, and clear markings for efficient selection.

Ratings & reviews