Shop GENIUS TOOLS

21 PC 1/4inDr. Metric Hand Socket Set

  • Mfr # GS-221M
  • Zoro # G523580901

original price:  $28.01 , new price: $25.21 , 10 percent off
new price: 
$
25.21
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GS-221M
Zoro #
G523580901
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Socket Set 21 Piece Metric Deep Hand Sockets 1/4 Inch Drive Chrome Vanadium Steel Durable Storage Case - GS-221M (1/4in Drive Metric Deep Socket Set) This 21-piece 1/4in drive metric deep hand socket set is built for controlled, repeatable fastening with compact tools. It combines deep and standard 6-point sockets with core driving accessories, organized in a protective blow case for straightforward storage and transport. Made from chromium-vanadium steel alloy for strength, durability, and anti-corrosive properties, the set is designed for professional technicians and meets or exceeds ANSI standards. Key Benefits 21-piece selection covers common metric sizes for precision fastening tasks. Deep sockets improve reach on longer fasteners and recessed hardware. 6-point socket design supports a secure fit on compatible fasteners. Chromium-vanadium steel alloy offers high strength and anti-corrosive durability. Meets or exceeds ANSI standards for consistent professional tool performance. Reversible ratchet handle enables quick direction changes during repetitive work. Durable blow case keeps sockets organized and protected between jobs. What's Included 1/4in Dr. 6 pt. Deep Hand Socket 225206 6mm Deep Hand Socket 225207 7mm Deep Hand Socket 225208 8mm Deep Hand Socket 225209 9mm Deep Hand Socket 225210 10mm Deep Hand Socket 225211 11mm Deep Hand Socket 225212 12mm Deep Hand Socket 225213 13mm Deep Hand Socket 1/4in Dr. 6 pt. Hand Socket 222505 5mm Hand Socket 2225055 5.5mm Hand Socket 222506 6mm Hand Socket 222507 7mm Hand Socket 222508 8mm Hand Socket 222509 9mm Hand Socket 222510 10mm Hand Socket 222511 11mm Hand Socket 222512 12mm Hand Socket 222513 13mm Hand Socket Accessory 220002 Extension Bar 50mmL 220150 Socket Driver 280272 Reversible Ratchet Handle Blow Case With both deep and standard metric sockets plus essential drive tools, this set supports consistent fit, efficient reach, and organized handling in a compact 1/4in drive format. The included case helps keep each piece accounted for, while the build materials and ANSI alignment support long-term, professional use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.