Shop GENIUS TOOLS
Create Account
18PC 1/2in Dr. Metric Hand Socket Set
- Mfr # GS-418M
- Zoro # G923582246
product price:Â
$
74.80
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GS-418M
- Zoro #
- G923582246
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Socket Set 18 Piece Metric Hand Sockets 1/2 Inch Drive Durable Chrome Vanadium Steel - GS-418M, 1/2in Drive Metric Hand Socket Set This 18-piece metric hand socket set is built for professional technicians who need dependable 1/2in drive coverage in a compact, organized kit. The sockets are made from chromium-vanadium steel alloy for high strength and anti-corrosive performance during long-term shop use. Designed to meet or exceed ANSI standards, the set combines 6-point hand sockets with essential handles and an extension bar to support common fastening tasks while keeping everything secured in a sturdy metal box. Key Benefits 18-piece 1/2in drive metric hand socket set for broad size coverage. Chromium-vanadium steel alloy construction for strength and anti-corrosion durability. 6-point socket design helps maintain a stable fit during hand use. Reversible ratchet and multiple handles support access and controlled leverage. Includes extension bar to help reach fasteners in tighter spaces. Meets or exceeds ANSI standards for consistent, professional expectations. What's Included 1/2in Dr. 6 pt. Hand Sockets: 423808 8mm Hand Socket 423809 9mm Hand Socket 423810 10mm Hand Socket 423812 12mm Hand Socket 423813 13mm Hand Socket 423814 14mm Hand Socket 423815 15mm Hand Socket 423816 16mm Hand Socket 423817 17mm Hand Socket 423818 18mm Hand Socket 423819 19mm Hand Socket 423821 21mm Hand Socket 423823 23mm Hand Socket 423826 26mm Hand Socket Accessories: 424125 Extension Bar 125mmL 480444R Reversible Ratchet Handle 480446A Hinge Handle 480446P Pin Handle 250mmL Sturdy Metal Box for easy storage and transport SKU: GS-418M. This set is a practical choice for technicians who want a durable metric socket selection with the core accessories needed for daily work. The included metal box keeps components organized and protected, making the kit easy to store, transport, and maintain between jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.