Shop GENIUS TOOLS
Create Account
17PC 1in Dr. Metric Hand Socket Set
- Mfr # GS-817M
- Zoro # G823581080
original price:Â $460.50 , new price: $414.45 , 10 percent off
new price:Â
$
414.45
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GS-817M
- Zoro #
- G823581080
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Socket Set 17 Piece Metric 1 Inch Drive Heavy-Duty CR-Mo Steel Durable Hand Tool Kit - GS-817M Professional Socket Set SKU: GS-817M. This 17-piece 1in drive metric hand socket set is built for high-torque fastening where strength, fit, and organization matter. Each socket features a 6-point profile for secure engagement on metric fasteners. Made from Chromium Molybdenum Alloy Steel (CR-Mo), the sockets are designed for high strength, long service life, and anti-corrosive performance. Sizes are stamped for quick identification, and the set stores in a plastic blow-molded tray to keep every piece in place. Key Benefits 17-piece 1in drive metric socket set covers common large fastener sizes. CR-Mo alloy steel construction supports high strength and long-lasting durability. 6-point socket design helps reduce rounding and improves fastener grip. Stamped size markings speed selection and maintain organized tool storage. Plastic blow-molded tray keeps sockets secure for transport and daily use. Meets or exceeds ANSI standards for professional hand tool expectations. What's Included 24mm 27mm 30mm 32mm 33mm 35mm 36mm 38mm 41mm 46mm 50mm 54mm 55mm 60mm 65mm 70mm 75mm Designed and made for professional technicians, this set delivers dependable 1in drive performance for heavy-use environments. The combination of CR-Mo durability, 6-point contact, clear markings, and organized storage supports consistent results, job after job, without slowing down tool selection or handling.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.