Shop GENIUS TOOLS
Create Account
18PC 1/4in Dr. Hand Socket Set
- Mfr # GS-218M
- Zoro # G123582510
original price:Â $20.32 , new price: $18.30 , 9 percent off
new price:Â
$
18.30
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GS-218M
- Zoro #
- G123582510
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Socket Set 18 Piece Metric 1/4 Inch Drive High-Quality Hand Tool Kit - GS-218M Metric 1/4in Drive Hand Socket Set SKU: GS-218M. This 18-piece metric hand socket set is built around a 1/4in drive format for compact fastening work where control and fit matter. The kit combines a range of metric socket sizes with a short extension and a metal box to keep pieces protected and organized. Designed for professional technicians, the set is made from Chromium-vanadium Steel Alloy for strength, durability, and anti-corrosive properties. Key Benefits 18-piece metric socket selection covers common 1/4in drive fastening sizes. Chromium-vanadium Steel Alloy construction supports strength, durability, and corrosion resistance. Precision-fit sockets help reduce fastener rounding and improve consistent engagement. Meets or exceeds ANSI standards for dependable professional hand tool performance. Includes a 50mm extension bar for improved access in tight spaces. Hinged metal box keeps tools organized, protected, and easy to store. What's Included 1/4in Dr. 6 pt. Double Square Hand Socket: 242508 8mm Hand Socket 242510 10mm Hand Socket 1/4in Dr. 6 pt. Hand Socket: 222503 3mm Hand Socket 222504 4mm Hand Socket 2225045 4.5mm Hand Socket 222505 5mm Hand Socket 2225055 5.5mm Hand Socket 222506 6mm Hand Socket 222507 7mm Hand Socket 222508 8mm Hand Socket 222509 9mm Hand Socket 222510 10mm Hand Socket 222511 11mm Hand Socket 222512 12mm Hand Socket 222513 13mm Hand Socket 222514 14mm Hand Socket Accessory: 220002 Extension Bar 50mmL 280226A Hinge Handle Metal Box This kit is a practical choice for technicians and serious DIY users who want a compact metric socket assortment in 1/4in drive. With ANSI-aligned performance expectations, corrosion-resistant alloy steel construction, and a protective hinged metal case, it supports repeatable daily use and organized storage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.