Shop GENIUS TOOLS
Create Account
55PC 1/4inDr. SAE & Metric Hand Socket Set
- Mfr # GS-255MS
- Zoro # G823583961
original price:Â $66.95 , new price: $60.26 , 9 percent off
new price:Â
$
60.26
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GS-255MS
- Zoro #
- G823583961
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Socket Set 55 Piece Metric and SAE 1/4 Inch Drive Comprehensive Hand Tool Kit - GS-255MS This 55-piece 1/4in drive hand socket set combines Metric and SAE coverage in one organized kit. Built for professional technicians, it supports day-to-day service work where consistent fit, dependable strength, and quick size changes matter. Manufactured from chromium-vanadium steel alloy and designed to meet or exceed ANSI standards, the set balances durability with practical selection. Key Benefits 55-piece Metric and SAE selection supports broad fastener coverage in one kit. 1/4in drive format suits controlled hand use in compact, tighter spaces. Chromium-vanadium steel alloy construction provides strength and anti-corrosive properties. 6-point socket design helps maintain a secure grip on fasteners. Deep and standard socket lengths improve access across varied stud and bolt depths. Included extensions, universal joint, and adapters expand reach and working angles. Meets or exceeds ANSI standards for professional-grade expectations and consistency. What's Included 1/4in Dr. 6 pt. Metric Deep Hand Sockets: 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm (all 50mmL) 1/4in Dr. 6 pt. Metric Hand Sockets: 3mm, 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm (all 25mmL) 1/4in Dr. 6 pt. SAE Deep Hand Sockets: 3/16in, 7/32in, 1/4in, 9/32in, 5/16in, 11/32in, 3/8in, 7/16in, 1/2in, 9/16in (all 50mmL) 1/4in Dr. 6 pt. SAE Hand Sockets: 1/8in, 3/16in, 7/32in, 1/4in, 9/32in, 5/16in, 11/32in, 3/8in, 7/16in, 1/2in, 9/16in (all 25mmL) Accessories: 1/4in Dr. Extension Bars (50mmL, 75mmL, 100mmL, 150mmL), 1/4in Dr. x 1/4in Hex Shank Bit Holder (35mmL), 1/4in Dr. F. x 3/8in Dr. M. Adapter (25mmL), 1/4in Dr. Universal Joint (40mmL) SKU: GS-255MS. This kit is designed for long-term, heavy-use shop environments while remaining practical for organized home tool storage. With both Metric and SAE sockets in standard and deep lengths plus essential drive accessories, it supports consistent work across varied fastener sizes and access conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.