18PC Metric Combination Wrench Set(MS-190TS& MS-142TS)

  • Mfr # TS-7418
  • Zoro # G223580249
product price: 
$
132.69
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TS-7418
Zoro #
G223580249
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Combination Wrench Set 18 Piece Metric Mirror Finish Durable Chrome Vanadium Steel - TS-7418 Metric Combination Wrench Set SKU: TS-7418. This 18-piece metric combination wrench set is built for professional technicians who need dependable sizing coverage and consistent fit on fasteners. The mirror finish supports easy wipe-down and helps resist corrosion during regular shop use. Designed and made for heavy, repeat use, each wrench is precision-engineered to help reduce fastener rounding while delivering reliable torque. Key Benefits 18-piece metric range supports common service sizes from 6mm through 24mm. Mirror finish helps resist corrosion and simplifies cleanup after daily use. Precision fit supports efficient torque transfer with reduced fastener rounding risk. Professional-grade construction intended for long-term use in demanding work environments. Meets or exceeds ANSI standards established by the American National Standards Institute. What's Included 748206 6mm Combination Wrench 130mmL 748207 7mm Combination Wrench 135mmL 748208 8mm Combination Wrench 142mmL 748209 9mm Combination Wrench 154mmL 748210 10mm Combination Wrench 162mmL 748211 11mm Combination Wrench 170mmL 748212 12mm Combination Wrench 175mmL 748213 13mm Combination Wrench 180mmL 748214 14mm Combination Wrench 195mmL 748215 15mm Combination Wrench 205mmL 748216 16mm Combination Wrench 205mmL 748217 17mm Combination Wrench 228mmL 748218 18mm Combination Wrench 228mmL 748219 19mm Combination Wrench 250mmL 748221 21mm Combination Wrench 270mmL 748222 22mm Combination Wrench 295mmL 748223 23mm Combination Wrench 295mmL 748224 24mm Combination Wrench 315mmL This set is a practical choice for maintaining vehicles and equipment where metric fasteners are common. With a broad size spread, ANSI-aligned performance, and a corrosion-resistant mirror finish, it supports organized, repeatable work while staying easy to maintain over the long term.

Ratings & reviews