7PC Metric Combination Wrench Set

  • Mfr # HS-007M
  • Zoro # G523584442
product price: 
$
73.45
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HS-007M
Zoro #
G523584442
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Combination Wrench Set Metric 7 Piece Matte Finish Durable Chrome Vanadium Steel - HS-007M Combination Wrench Set This 7-piece metric combination wrench set is built for consistent fit and dependable handling in professional repair environments. The matte finish supports grip in oily conditions, while the combination design helps cover common fastener access needs. Designed and made for professional technicians, the set is built to perform over a lifetime of heavy use. Key Benefits Seven essential metric sizes cover frequent service and maintenance fastener needs. Combination wrench design offers open-end access and box-end turning control. Matte finish improves grip and reduces slip with greasy or oily hands. Precision fit helps reduce rounding and supports secure fastener engagement. Professional-grade construction built for long-term durability under heavy use. Meets or exceeds ANSI standards for dependable shop-level performance. What's Included Metric Combination Wrench (Satin Finish) 726010 10mm Combination Wrench 140mmL 726012 12mm Combination Wrench 158mmL 726014 14mm Combination Wrench 186mmL 726017 17mm Combination Wrench 224mmL 726019 19mm Combination Wrench 248mmL 726022 22mm Combination Wrench 295mmL 726024 24mm Combination Wrench 320mmL Plastic Tray 1/3 Organized in a dedicated plastic tray for fast selection, this set helps keep your workspace efficient and your sizes easy to verify at a glance. SKU: HS-007M. A practical metric combination wrench set for technicians who want reliable standards compliance and a finish suited to real-world shop conditions.

Ratings & reviews