19 pc. Punch, Chisel & Hammer Set
- Mfr # MS-019
- Zoro # G823581363
product price:Â
$
170.62
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MS-019
- Zoro #
- G823581363
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Punch, Chisel, and Hammer Set 19 Piece Heavy-Duty Steel Construction with Ergonomic Handles for Metalworking and Automotive Repair - MS-019, Punch, Chisel & Hammer Set SKU: MS-019. This 19-piece punch, chisel, and hammer set groups commonly used striking and driving tools into one organized tray for shop and field work. It's built for professional technicians and designed to hold up to repeated, heavy use. Two anti-vibration grip hammers are paired with a range of flat chisels, pin punches, a center punch, and taper bit extractors for dependable, repeatable results. Key Benefits 19-piece assortment supports punch, chisel, and hammer tasks in one kit. Professional-grade design built for long service life under heavy use. Meets or exceeds ANSI standards for consistent tool performance. Anti-vibration grip hammers help reduce hand fatigue during repeated strikes. Multiple punch and chisel sizes improve fit, control, and accuracy. Included plastic tray keeps tools organized and easier to inventory. What's Included Hammer (Anti-Vibration Grip): 590216 454g (1 lbs.) Ball Peen Hammer 330mmL 590348 1135g (2 1/2 lbs.) Drilling Hammer 270mmL Punches & Chisels: 561206 6mm Flat Chisel 125mmL 561410 10mm Flat Chisel 140mmL 561614 14mm Flat Chisel 150mmL 562019 19mm Flat Chisel 200mmL 562025 25mm Flat Chisel 200mmL 565102 2mm Pin Punch 100mmL 565123 3mm Pin Punch 125mmL 565144 4mm Pin Punch 140mmL 565165 5mm Pin Punch 160mmL 565206 6mm Pin Punch 200mmL 565208 8mm Pin Punch 200mmL 563110 4mm Center Punch 110mmL Taper Bit Extractor: 010603 3mm(1/8in) Taper Bit Extractor 60mmL 010705 5mm(3/16in) Taper Bit Extractor 70mmL 010756 6mm(15/64in) Taper Bit Extractor 75mmL 010808 8mm(5/16in) Taper Bit Extractor 80mmL 010859 9mm(3/8in) Taper Bit Extractor 85mmL Plastic Tray 1/2 This set is a practical choice for technicians who want a consistent range of striking tools without piecing together separate items. With two hammers, multiple flat chisels, punches, and extractors stored in a tray, it supports efficient workflow, clearer organization, and predictable performance across repeated jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.