Shop GENIUS TOOLS
Create Account
24PC 1/2in Dr. 12-pt. SAE Hand Socket Set
- Mfr # TW-424S
- Zoro # G323583881
original price:Â $119.57 , new price: $107.61 , 10 percent off
new price:Â
$
107.61
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TW-424S
- Zoro #
- G323583881
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Socket Set 24 Piece SAE 1/2 Inch Drive 12-Point High-Strength Hand Sockets - TW-424S Socket Set This 24-piece SAE 1/2in drive hand socket set is built for professional technicians who need dependable fit, consistent engagement, and organized portability. The 12-point sockets help seat securely on compatible fasteners while supporting efficient positioning in confined working angles. Use it with confidence in day-to-day service work and long-term shop use. Key Benefits 24-piece SAE 1/2in drive set supports common service and maintenance tasks. 12-point socket design helps provide secure engagement on compatible fasteners. Chromium-vanadium steel alloy construction delivers high strength and durability. Anti-corrosive material properties help resist wear from regular shop environments. Meets or exceeds ANSI standards for reliable, professional-grade tool performance. Includes extensions, universal joint, and sliding T-handle for improved access. Blow case keeps sockets organized, protected, and easy to transport. What's Included 1/2in Dr. 12 pt. Hand Socket 473810 5/16in Hand Socket 473812 3/8in Hand Socket 473814 7/16in Hand Socket 473816 1/2in Hand Socket 473818 9/16in Hand Socket 473819 19/32in Hand Socket 473820 5/8in Hand Socket 473822 11/16in Hand Socket 473824 3/4in Hand Socket 473825 25/32in Hand Socket 473826 13/16in Hand Socket 473828 7/8in Hand Socket 473830 15/16in Hand Socket 473832 1in Hand Socket 473834 1 1/16in Hand Socket 473836 1 1/8in Hand Socket 473838 1 3/16in Hand Socket 473840 1 1/4in Hand Socket 424125 Extension Bar 5in L 424320 Extension Bar 10in L 427021 Spark Plug Socket 13/16in 480040 Sliding T-Handle 480070 Universal Joint 480444R Reversible Ratchet Handle Blow Case SKU TW-424S is designed for technicians who want a practical SAE range with essential drive accessories in one case.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.