Shop GENIUS TOOLS
Create Account
35 Pc. 1/2in Dr. metric Impact Socket Set
- Mfr # MS-435I
- Zoro # G223584186
product price:Â
$
119.48
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS-435I
- Zoro #
- G223584186
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket Set 35 Piece Metric Deep 1/2 Inch Drive Heavy Duty Durable Steel - MS-435I Impact Socket Set SKU: MS-435I. This 35-piece 1/2in drive metric impact socket set combines deep and standard lengths for flexible fitment across common fastener sizes. The range covers 10mm through 32mm, helping you keep the right socket on hand for varied tasks. A plastic tray is included to keep pieces organized and easy to inventory. Key Benefits 35-piece metric assortment covers common sizes from 10mm to 32mm. Includes both deep and standard impact sockets for added versatility. 6-point socket design helps reduce rounding on fasteners during use. 1/2in drive format pairs with compatible impact tools and accessories. Meets or exceeds ANSI standards for dependable professional tool performance. Includes a plastic tray for organized storage and faster socket selection. What's Included 1/2in Dr. 6 pt. Metric Deep Impact Sockets: 417810 10mm Deep Impact Socket 78mmL 417812 12mm Deep Impact Socket 78mmL 417813 13mm Deep Impact Socket 78mmL 417814 14mm Deep Impact Socket 78mmL 417815 15mm Deep Impact Socket 78mmL 417816 16mm Deep Impact Socket 78mmL 417817 17mm Deep Impact Socket 78mmL 417818 18mm Deep Impact Socket 78mmL 417819 19mm Deep Impact Socket 78mmL 417821 21mm Deep Impact Socket 78mmL 417822 22mm Deep Impact Socket 78mmL 417824 24mm Deep Impact Socket 78mmL 417827 27mm Deep Impact Socket 78mmL 417830 30mm Deep Impact Socket 78mmL 417832 32mm Deep Impact Socket 78mmL 1/2in Dr. 6 pt. Metric Impact Sockets: 413810 10mm Impact Socket 38mmL 413812 12mm Impact Socket 38mmL 413813 13mm Impact Socket 38mmL 413814 14mm Impact Socket 38mmL 413815 15mm Impact Socket 38mmL 413816 16mm Impact Socket 38mmL 413817 17mm Impact Socket 38mmL 413818 18mm Impact Socket 38mmL 413819 19mm Impact Socket 40mmL 413821 21mm Impact Socket 40mmL 413822 22mm Impact Socket 42mmL 413824 24mm Impact Socket 44mmL 413827 27mm Impact Socket With deep and standard impact sockets in one organized set, MS-435I helps streamline tool selection while maintaining a consistent 1/2in drive format.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.