Shop GENIUS TOOLS
Create Account
16PC 3/8in Dr. Metric Impact Socket Set
- Mfr # CM-316M
- Zoro # G123582725
product price:Â
$
52.57
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CM-316M
- Zoro #
- G123582725
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket Set 16 Piece Metric 3/8 Inch Drive CR-Mo Steel Durable Construction - CM-316M Impact Socket Set SKU: CM-316M. This 16-piece metric impact socket set is built for 3/8 inch drive tools and organized for fast size selection. Each socket is designed for dependable fit and torque transfer in demanding service conditions. Made from Chromium Molybdenum Alloy Steel (CR-Mo), the set focuses on strength, durability, and anti-corrosive properties while meeting or exceeding ANSI standards. Key Benefits 16-piece metric coverage supports common 3/8 inch drive impact applications. Chromium Molybdenum alloy steel delivers high strength for heavy use. Anti-corrosive material properties help resist wear in shop environments. 6-point socket design helps reduce slippage and fastener rounding. Meets or exceeds ANSI standards for consistent, professional expectations. Socket holder keeps sizes organized and quickly accessible during work. What's Included 3/8in Dr. 6 pt. Metric Impact Socket 343207 7mm Impact Socket 28mmL 343208 8mm Impact Socket 28mmL 343209 9mm Impact Socket 28mmL 343210 10mm Impact Socket 28mmL 343211 11mm Impact Socket 30mmL 343212 12mm Impact Socket 30mmL 343213 13mm Impact Socket 30mmL 343214 14mm Impact Socket 30mmL 343215 15mm Impact Socket 30mmL 343216 16mm Impact Socket 30mmL 343217 17mm Impact Socket 32mmL 343218 18mm Impact Socket 32mmL 343219 19mm Impact Socket 32mmL 343220 20mm Impact Socket 32mmL 343221 21mm Impact Socket 32mmL 343222 22mm Impact Socket 32mmL Socket Holder Genius Tools Impact Socket Set 16 Piece Metric 3/8 Inch Drive CR-Mo Steel Durable Construction - CM-316M is a practical choice for technicians who need a compact metric range, durable CR-Mo construction, and an organized holder. It supports consistent performance across repeated heavy-use cycles while maintaining a secure 6-point engagement on fasteners.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.