Shop GENIUS TOOLS

44PC 1/4inDr. SAE & Metric Hand Socket Set

  • Mfr # GS-244MS
  • Zoro # G023583877

product price: 
$
83.86
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GS-244MS
Zoro #
G023583877
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Socket Set 44 Piece Metric and SAE Deep Hand Sockets 1/4 Inch Drive High-Quality Durable Steel - GS-244MS, 1/4in Drive Deep Socket Set This 44-piece 1/4in drive hand socket set combines Metric and SAE sizes in both standard and deep lengths for broad fastener coverage. The set is built for consistent fit and dependable performance, with an organized blow case to keep pieces secure and easy to locate. Key Benefits 44-piece Metric and SAE coverage supports a wide range of fasteners. Deep hand sockets provide extra reach for recessed nuts and bolts. 6-point design helps reduce rounding and improves grip under torque. Chromium-vanadium steel alloy delivers strength with anti-corrosive properties. Includes 72-tooth reversible ratchet for controlled, efficient hand operation. Two extension bars add flexibility for tight access and better clearance. Blow-molded case keeps sockets organized, protected, and quick to inventory. What's Included 1/4in Dr. 6 pt. Metric Deep Hand Sockets: 5.5mm Deep Hand Socket 50mmL 6mm Deep Hand Socket 50mmL 7mm Deep Hand Socket 50mmL 8mm Deep Hand Socket 50mmL 9mm Deep Hand Socket 50mmL 10mm Deep Hand Socket 50mmL 11mm Deep Hand Socket 50mmL 12mm Deep Hand Socket 50mmL 13mm Deep Hand Socket 50mmL 14mm Deep Hand Socket 50mmL 1/4in Dr. 6 pt. Metric Hand Sockets: 3mm Hand Socket 25mmL 4mm Hand Socket 25mmL 5mm Hand Socket 25mmL 5.5mm Hand Socket 25mmL 6mm Hand Socket 25mmL 7mm Hand Socket 25mmL 8mm Hand Socket 25mmL 9mm Hand Socket 25mmL 10mm Hand Socket 25mmL 11mm Hand Socket 25mmL 12mm Hand Socket 25mmL 13mm Hand Socket 25mmL 14mm Hand Socket 25mmL 1/4in Dr. 6 pt. SAE Deep Hand Sockets: 1/4in Deep Hand Socket 50mmL 9/32in Deep Hand Socket SKU: GS-244MS. With Metric and SAE sizing, deep and standard socket options, and key drive accessories in one case, this set supports consistent, organized work while meeting ANSI expectations.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.