Shop GENIUS TOOLS

30 PC 3/8in Dr. SAE Deep Hand Socket Set

  • Mfr # GS-330S
  • Zoro # G623582034

original price:  $92.87 , new price: $83.58 , 10 percent off
new price: 
$
83.58
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GS-330S
Zoro #
G623582034
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Socket Set 30 Piece SAE Deep Hand Sockets 3/8 Inch Drive High-Strength Steel - GS-330S Professional 3/8in Drive SAE Deep Socket Set This 30-piece 3/8in drive SAE deep hand socket set is built for organized, repeatable work where fastener access and identification matter. The deep socket format improves reach on recessed fasteners, while the included drive tools support efficient changes and controlled leverage. Made from Chrome Vanadium Steel Alloy, the set is designed for high strength and durability with anti-corrosive properties. It comes stored in a plastic blow-molded tray with labeled slots to keep pieces secure, visible, and easy to return after use. Key Benefits 30-piece 3/8in drive SAE deep socket set for broad size coverage. Chrome Vanadium Steel Alloy provides strength, durability, and anti-corrosive properties. Deep sockets improve access to fasteners in recessed or hard-to-reach areas. Hard stamped sizes offer permanent identification that will not rub off. Plastic blow-molded tray keeps pieces secure, labeled, and easy to organize. Meets or exceeds ANSI standards for consistent fit and performance expectations. What's Included 13 standard sockets: 1/4in, 5/16in, 11/32in, 3/8in, 7/16in, 1/2in, 9/16in, 19/32in, 5/8in, 11/16in, 3/4in, 13/16in, 7/8in 12 deep sockets: 1/4in, 5/16in, 11/32in, 3/8in, 7/16in, 1/2in, 9/16in, 5/8in, 11/16in, 3/4in, 13/16in, 7/8in Two extension bars: 150mm and 250mm Sliding T-handle Universal joint Quick release ratchet handle SKU: GS-330S. This set supports clean workflow with durable construction, clear markings, and a tray that keeps everything in its place. The combination of deep sockets and included drive accessories helps maintain reach and control while meeting established ANSI expectations.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.