Shop GENIUS TOOLS
Create Account
53 Piece 1/4in & 3/8in Dr. Metric Hand Socket Set
- Mfr # GS-2353M
- Zoro # G823582230
original price:Â $101.05 , new price: $90.95 , 10 percent off
new price:Â
$
90.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GS-2353M
- Zoro #
- G823582230
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Socket Set 53 Piece Metric Deep Hand Sockets 1/4 Inch & 3/8 Inch Drive High-Quality Steel - GS-2353M Metric Deep Socket Set This 53-piece metric deep hand socket set combines 1/4in and 3/8in drive sizes for broad coverage in one case. The selection includes both deep and standard 6-point sockets, plus extension bars and 72-tooth reversible ratchets to support controlled work in tighter spaces. Built from chromium-vanadium steel alloy and made to meet or exceed ANSI standards, the set is designed for strength, durability, and corrosion resistance. Key Benefits 53-piece metric set combines 1/4in and 3/8in drive compatibility. Deep and standard 6-point sockets support secure engagement on fasteners. Chromium-vanadium steel alloy adds strength and anti-corrosive performance. Meets or exceeds ANSI standards for consistent professional expectations. Includes 72-tooth reversible ratchets for smooth operation and fine indexing. Extension bars help access recessed fasteners and improve reach in confined areas. Blowcase keeps the set organized for transport, storage, and quick identification. What's Included 1/4in Dr. 6 pt. Metric Deep Hand Socket: 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm 1/4in Dr. 6 pt. Metric Hand Socket: 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm 3/8in Dr. 6 pt. Metric Deep Hand Socket: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm 3/8in Dr. 6 pt. Metric Hand Socket: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm Accessories: 1/4in Dr. Extension Bar 50mmL, 1/4in Dr. Extension Bar 150mmL, 3/8in Dr. Extension Bar 75mmL, 3/8in Dr. Extension Bar 150mmL, 1/4in Dr. 72 Teeth Reversible Ratchet, 3/8in Dr. 72 Teeth Reversible Ratchet, Blowcase SKU: GS-2353M. With a balanced mix of metric deep and standard sockets across two drive sizes, this set supports efficient organization and consistent performance. The included ratchets, extensions, and blowcase create a cohesive kit suited for frequent use and long-term reliability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.