56PC Complete Star Type Wrench Set

  • Mfr # TX-2356
  • Zoro # G723584020
original price:  $224.07 , new price: $201.66 , 10 percent off
new price: 
$
201.66
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TX-2356
Zoro #
G723584020
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Star Type Wrench Set 56 Piece 1/2 Inch Drive Complete Set Durable Professional Quality - TX-2356 Star & Tamperproof Tool Set SKU: TX-2356. This 56-piece star type set brings together star hand sockets, tamperproof star bit sockets, L-shaped star wrenches, star screwdrivers, and tamperproof star bits in one organized blow case. Built for professional technicians, the tools are made from Chromium-vanadium Steel Alloy for strength, durability, and anti-corrosive performance. Key Benefits 56-piece star type assortment covers a wide range of common fasteners. Includes multiple tool styles: sockets, bit sockets, wrenches, screwdrivers, and bits. Chromium-vanadium steel alloy construction supports heavy daily professional use. Anti-corrosive properties help maintain tool performance in demanding environments. Meets or exceeds ANSI standards for consistent fit and dependable strength. Blow case keeps components organized, protected, and easy to inventory. What's Included 1/4in Dr. Star Hand Sockets: 252504 E-4 Star Hand Socket 252505 E-5 Star Hand Socket 252506 E-6 Star Hand Socket 252507 E-7 Star Hand Socket 252508 E-8 Star Hand Socket 3/8in Dr. Star Hand Sockets: 353510 E-10 Star Hand Socket 353511 E-11 Star Hand Socket 353512 E-12 Star Hand Socket 353514 E-14 Star Hand Socket 353516 E-16 Star Hand Socket 353518 E-18 Star Hand Socket 353520 E-20 Star Hand Socket 3/8in Dr. Tamperproof Star Bit Sockets (50mmL): 310+7145 T-45 Tamperproof Star Bit Socket 310+7150 T-50 Tamperproof Star Bit Socket 340+7155 T-55 Tamperproof Star Bit Socket L-Shaped Star Wrenches: 580506 T-6 L-Shaped Star Wrench 580507 T-7 L-Shaped Star Wrench 580508 T-8 L-Shaped Star Wrench 580509 T-9 L-Shaped Star Wrench 580510 T-10 L-Shaped Star Wrench 580615 T-15 L-Shaped Star Wrench 580620 T-20 L-Shaped Star Wrench 580625 T-25 L-Shaped Star Wrench 580627 T-27 L-Shaped Star Wrench 580730 T-30 L-Shaped Star Wrench 580840 T-40 L-Shaped Star Wrench 580845 T-45 L-Shaped Star Wrench This set is designed to support precise work on star and tamperproof fasteners with organized storage and durable construction. It fits well into a professional hand-tool lineup where consistent standards, corrosion resistance, and long-term reliability are priorities for ongoing service and maintenance tasks.

Ratings & reviews