Shop BETA
See all product information
Create Account
96TINOX Set of 7 Stainless Steel Ergonomic T-Handle Hex Key Allen Wrenches, SAE 3/32"- 5/16"
- Mfr # 000961877
- Zoro # G700868013
product price:
$
154.99
/ea
Free Shipping & Returns
Key Features
Tip Size
Set of 7 (3/32 in - 5/16 in)
Handle Type
T-Handle
Material
Stainless Steel
Handle Material
Plastic
Includes
Sizes: 3/32, 1/8, 5/32, 3/16, 7/32, 1/4, 5/16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 000961877
- Zoro #
- G700868013
- UPC #
- 8014230785905
- Country of Origin
- Italy
- Handle Type
- T-Handle
- Material
- Stainless Steel
- Handle Material
- Plastic
- Includes
- Sizes: 3/32, 1/8, 5/32, 3/16, 7/32, 1/4, 5/16
- Features
Dimensions
- Tip Size
- Set of 7 (3/32 in - 5/16 in)
Description
The 96T INOX series of hex key Allen wrenches are made from Stainless Steel and highly resistant to rust and corrosion. They feature ergonomic T-handles that make them comfortable to hold while delivering high torque. Each wrench has a metric hex on the extended leg and the same size hex on a short leg on one side of the handle. The opposite side of the handle has a hole for hanging on a hook or attaching a lanyard and the size of each wrench is printed in bold black numbers on the handle. The interior round bar is molded into the handle for industrial grade strength and durability. Autoclave compatible to 121° C/ 249.8° F. This 7-piece SAE (fractional inch) set includes sizes 3/32, 1/8, 5/32, 3/16, 7/32, 1/4, 5/16.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.