Shop GENIUS TOOLS
Create Account
59PC 3/8in Dr. Metric Hand Socket & Bit Set
- Mfr # AC-359
- Zoro # G023582771
original price:Â $109.81 , new price: $98.83 , 10 percent off
new price:Â
$
98.83
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AC-359
- Zoro #
- G023582771
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Socket and Bit Set 59 Piece Metric 3/8 Inch Drive 12-Point High-Quality Hand Tool Kit - AC-359, Socket & Bit Set SKU: AC-359. This 59-piece metric 3/8in drive socket and bit kit combines 12-point hand sockets with a mixed selection of screwdriver bits and essential drive accessories. The layout supports fast size changes and organized storage in a blow case for reliable shop or garage workflow. Built for professional technicians and serious DIY users, the set is made from Chromium-vanadium Steel Alloy for strength and anti-corrosion performance. Key Benefits 59-piece metric 3/8in drive set for common hand-tool service tasks. 12-point deep and standard sockets cover a broad 6mm-22mm range. Includes assorted screwdriver bits to match multiple fastener styles. Chromium-vanadium steel alloy construction supports strength and anti-corrosion durability. Meets or exceeds ANSI standards for consistent professional shop performance. Blow case keeps components organized, protected, and easy to inventory. What's Included 3/8in Dr. 12 pt. Deep Hand Socket: 336308 8mm Hand Socket 336310 10mm Hand Socket 336311 11mm Hand Socket 336312 12mm Hand Socket 336313 13mm Hand Socket 336314 14mm Hand Socket 336315 15mm Hand Socket 336317 17mm Hand Socket 336319 19mm Hand Socket 3/8in Dr. 12 pt. Hand Socket: 333206 6mm Hand Socket 333207 7mm Hand Socket 333208 8mm Hand Socket 333209 9mm Hand Socket 333210 10mm Hand Socket 333211 11mm Hand Socket 333212 12mm Hand Socket 333213 13mm Hand Socket 333214 14mm Hand Socket 333215 15mm Hand Socket 333216 16mm Hand Socket 333217 17mm Hand Socket 333218 18mm Hand Socket 333219 19mm Hand Socket 333220 20mm Hand Socket 333221 21mm Hand Socket 333222 22mm Hand Socket 3/8in Dr. Hex Shank Hex Screwdriver Bit 30mmL: 2133 3mm Hex Bit 2134 4mm Hex Bit 2135 5mm Hex Bit 2136 6mm Hex Bit 263070 7mm Hex This kit is designed to keep frequently used metric socket sizes and driver bits together in one consistent system. With a 3/8in drive format, 12-point sockets, durable alloy construction, and organized case storage, it supports repeatable results while reducing tool downtime during routine mechanical work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.