Shop GENIUS TOOLS
Create Account
6 Piece1/4inDr, SAE Universal Hand Socket Set.
- Mfr # US-206S
- Zoro # G123580592
original price:Â $30.68 , new price: $27.61 , 10 percent off
new price:Â
$
27.61
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- US-206S
- Zoro #
- G123580592
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Universal Hand Socket Set 1/4 Inch Drive SAE 12-Point 6 Piece Durable Chrome Finish - US-206S Universal Hand Socket Set This 1/4in drive SAE universal hand socket set is built for controlled access in tight angles, using a universal joint design to reach fasteners that a straight socket cannot. The 12-point socket profile supports quick engagement on compatible SAE fasteners while maintaining a compact hand-tool footprint. Each socket size is clearly stamped for fast identification and long-term readability. A socket rail/holder is included to keep the six-piece set organized, retained, and ready for transport or drawer storage. The durable chrome finish includes anti-corrosion protection and is designed to be easy to clean. Key Benefits Universal joint design improves access when fasteners sit at awkward angles. 12-point socket profile provides more engagement positions for faster alignment. Stamped size markings stay readable and will not rub off easily. Matte chrome finish with anti-corrosion coating supports easy cleaning and durability. Includes socket rail/holder to organize, store, and retain sockets securely. 1/4in drive SAE set covers common standard sizes in one compact kit. Meets or exceeds ANSI specs and includes limited lifetime against manufacturer defect. What's Included Socket holder / socket rail 1/4in Drive 12 pt. SAE Universal Hand Socket: 1/4in 1/4in Drive 12 pt. SAE Universal Hand Socket: 5/16in 1/4in Drive 12 pt. SAE Universal Hand Socket: 3/8in 1/4in Drive 12 pt. SAE Universal Hand Socket: 7/16in 1/4in Drive 12 pt. SAE Universal Hand Socket: 1/2in 1/4in Drive 12 pt. SAE Universal Hand Socket: 9/16in SKU: US-206S. This set is a practical choice for technicians and tool users who need SAE universal sockets that store cleanly and hold up to regular use. With a complete six-size range, readable markings, and corrosion-resistant finish, it fits well in service carts, drawers, or mobile kits.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.