Shop GENIUS TOOLS
Create Account
6PC Micro-Tech Screwdriver Set
- Mfr # TL-506
- Zoro # G625062213
product price:Â
$
11.63
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TL-506
- Zoro #
- G625062213
- UPC #
- 193016864954
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Micro-Tech Precision Screwdriver Set 6 Piece Assorted Sizes Ergonomic Anti-Slip Handles for Electronics and Small Repairs - TL-506 Precision Screwdriver Set This 6-piece Micro-Tech precision screwdriver set is built for controlled, accurate fastening on small hardware. It's suited to detailed work where tip fit and stable handling matter, with assorted Phillips and slotted profiles to cover common small screw types. Designed as a professional hand tool set, it focuses on durability and consistency. The drivers are made from High Speed Steel for strength and anti-corrosive properties, and the set is manufactured to meet or exceed ANSI standards. Key Benefits Six-piece precision set supports detailed work on small fasteners and tight spaces. Assorted Phillips and slotted tips help match common micro screw profiles. Ergonomic anti-slip handles improve control during delicate turning and alignment. High Speed Steel construction delivers strength with anti-corrosive performance. Meets or exceeds ANSI standards for dependable professional tool performance. What's Included 570071 #000 Philips Micro-Tech Screwdriver 122mmL 570072 #00 Philips Micro-Tech Screwdriver 122mmL 570073 #0 Philips Micro-Tech Screwdriver 122mmL 5602070 0.4 x 2.0mm Slotted Micro-Tech Screwdriver 122mmL 5602570 0.4 x 2.5mm Slotted Micro-Tech Screwdriver 122mmL 5603070 0.5 x 3.0mm Slotted Micro-Tech Screwdriver 122mmL SKU: TL-506. This set keeps key micro sizes together in one kit, helping maintain consistent tip selection and handling across precision tasks. With ANSI-aligned manufacturing and High Speed Steel durability, it fits well in a professional hand tool inventory or a focused small-repair toolkit.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.