Shop GENIUS TOOLS
Create Account
8 Piece Combination Tang-Thru Screwdriver Set
- Mfr # TT-508SP
- Zoro # G325062209
product price:Â
$
73.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TT-508SP
- Zoro #
- G325062209
- UPC #
- 193016168311
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Screwdriver Set 8 Piece Slotted & Phillips Tang-Thru Design Heavy Duty Professional Grade - TT-508SP Professional Screwdriver Set This 8-piece slotted and Phillips tang-thru screwdriver set is built for professional hand tool demands where durability, grip, and dependable tip fit matter. The tang-thru construction supports higher torque applications, while the rubber grip handles help maintain control and comfort. Key Benefits 8-piece slotted and Phillips set covers common fastener profiles and sizes. Tang-thru design helps withstand heavy-duty use and higher torque demands. High Speed Steel construction supports strength, durability, and corrosion resistance. Rubber grip handles improve comfort and control during extended work sessions. Precision tips promote secure fit to reduce slipping and fastener damage. Meets or exceeds ANSI standards for consistent, professional tool performance. Includes a blow case for organized storage and easier transport. What's Included Slotted Tang-Thru Screwdrivers (Rubber Grip): 509+1966: 1.2 x 6.5mm, 245mmL 509+1990: 1.6 x 10.0mm, 305mmL 509+1992: 2.0 x 12.0mm, 315mmL 509+1994: 2.5 x 14.0mm, 365mmL Philips Tang-Thru Screwdrivers (Rubber Grip): 509+1801: #1, 220mmL 509+1812: #2, 245mmL 509+1843: #3, 2255mmL 509+1924: #4, 305mmL Convenient Blow Case: Keep your tools organized and protected with the included blow case, ensuring easy storage and transport. For technicians who need reliable drivers day after day, this set combines tang-thru durability, comfortable rubber grips, and standards-based performance in one organized case. It's a practical choice for maintaining a consistent screwdriver lineup while keeping tools protected and easy to locate.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.