Shop GENIUS TOOLS
Create Account
27PC Torque Screwdriver Set, 0.5 - 5 Nm
- Mfr # TO-227N
- Zoro # G623581532
product price:Â
$
95.94
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TO-227N
- Zoro #
- G623581532
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Torque Screwdriver Set 1 to 5 Nm 1/4 Inch Drive 27 Piece Precision Adjustable with Ergonomic Handle - TO-227N Torque Screwdriver Set This 27-piece torque screwdriver set is built for controlled fastening where repeatable torque matters. The adjustable 1/4 inch drive torque screwdriver covers 0.5 to 5 Nm, helping you apply consistent torque across a variety of screw types using the included bit selection. The blow case keeps the driver and bits organized for quick identification and transport. Key Benefits Adjustable 0.5 to 5 Nm range supports consistent, repeatable fastening results. 1/4 inch drive format pairs easily with the included precision screwdriver bits. 27-piece assortment covers common and specialty fasteners in one kit. Helps reduce over-tightening and stripped fasteners through controlled torque application. Meets or exceeds ANSI standards for professional workshop expectations. Supplied blow case keeps components organized, protected, and easy to inventory. What's Included Torque Screwdriver: 1/4in Dr. Torque Screwdriver 0.5-5 Nm Metric Hex Screwdriver Bits: 3mm Hex Screwdriver Bit 4mm Hex Screwdriver Bit 5mm Hex Screwdriver Bit 6mm Hex Screwdriver Bit Philips Screwdriver Bits: #1 Philips Screwdriver Bit #2 Philips Screwdriver Bit #3 Philips Screwdriver Bit SAE Hex Screwdriver Bits: 1/8in Hex Screwdriver Bit 5/32in Hex Screwdriver Bit 3/16in Hex Screwdriver Bit 7/32in Hex Screwdriver Bit 1/4in Hex Screwdriver Bit Slotted Screwdriver Bits: 1.0 x 6.0 Slotted Screwdriver Bit 1.0 x 6.5 Slotted Screwdriver Bit 1.2 x 7.0 Slotted Screwdriver Bit Tamperproof Star Screwdriver Bits: T-10 Tamperproof Star Screwdriver Bit T-15 Tamperproof Star Screwdriver Bit T-20 Tamperproof Star Screwdriver Bit T-25 Tamperproof Star Screwdriver Bit T-27 Tamperproof Star Screwdriver Bit T-30 Tamperproof Star Screwdriver Bit T-40 Tamperproof Star Screwdriver Bit Triple Square Screwdriver Bits: M4 Triple Square Screwdriver Bit M5 Triple Square Screwdriver Bit M6 Triple Square Screwdriver Bit SKU: TO-227N. This set supports accurate torque application across multiple bit profiles, with an ergonomic, adjustable screwdriver and a practical case layout for fast selection. It's a clean, professional solution when torque control and bit coverage need to live in one compact kit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.