Shop GENIUS TOOLS
Create Account
8PC 3/8in Dr. Metric Long Wobble Hex Bit Socket Set
- Mfr # BS-308WHL
- Zoro # G123583364
original price:Â $21.94 , new price: $19.75 , 9 percent off
new price:Â
$
19.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BS-308WHL
- Zoro #
- G123583364
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket Set 8 Piece Metric Wobble Extra Long 3/8 Inch Drive S2 Steel - BS-308WHL Wobble Hex Bit Socket Set This 3/8in drive metric wobble hex bit socket set is built for controlled fastener engagement when straight-on access is limited. The extra-long 140mm length helps reach recessed hardware, while the wobble feature adds flexibility for working at slight angles without sacrificing fit. Durable construction supports long-term service in demanding shop environments. Key Benefits Metric wobble hex design improves access around obstructions and tight clearances. Extra-long 140mm sockets help reach recessed or hard-to-access fasteners. 3/8in drive compatibility integrates easily with common ratchets and extensions. Made from High Speed Steel for strength, durability, and anti-corrosive properties. Precision fit helps reduce stripping risk and supports consistent torque transfer. Meets or exceeds ANSI standards for dependable professional-grade performance. What's Included 3/8in Dr. Metric Wobble Hex Bit Socket 140mmL 308+4633 3mm Wobble Hex Bit Socket 308+4634 4mm Wobble Hex Bit Socket 308+4635 5mm Wobble Hex Bit Socket 308+4636 6mm Wobble Hex Bit Socket 310+4647 7mm Wobble Hex Bit Socket 310+4648 8mm Wobble Hex Bit Socket 339+4649 9mm Wobble Hex Bit Socket 340+4650 10mm Wobble Hex Bit Socket SKU: BS-308WHL. This set provides a focused range of metric wobble hex bit sizes in a consistent 3/8in drive format, supporting efficient tool selection and repeatable results. It's a practical choice for technicians who value reach, access, and long-term durability in daily service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.