Shop GENIUS TOOLS

15PC 1/2in Dr. Metric Hex Head Socket

  • Mfr # TH-415H
  • Zoro # G123583586

original price:  $78.55 , new price: $70.70 , 9 percent off
new price: 
$
70.70
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TH-415H
Zoro #
G123583586
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Hex Impact Bit Socket Set 15 Piece Metric 1/2 Inch Drive CR-Mo Steel Durable Professional Quality - TH-415H Impact Bit Socket Set This 15-piece 1/2in drive metric hex impact bit socket set is built for organized, repeatable work where durability and quick size identification matter. Made from Chromium-Molybdenum alloy steel (CR-Mo), it supports high-strength impact use while offering anti-corrosive properties. Hard stamped size markings help you select the correct bit quickly and keep identification permanent. A fitted metal storage box keeps the set secure and arranged between jobs, reducing lost pieces and downtime. Key Benefits 15-piece 1/2in drive metric hex impact bit socket set for versatile coverage. CR-Mo alloy steel construction provides high strength for impact applications. Anti-corrosive properties help protect tools in demanding shop environments. Hard stamped sizes stay readable and will not rub off over time. Metal box keeps sockets organized, secure, and easy to transport. Meets or exceeds ANSI standards for professional-grade fit and performance. What's Included 1/2in Dr. Hex Head Driver 446004 4mm Hex Head Driver 446005 5mm Hex Head Driver 446006 6mm Hex Head Driver 446008 8mm Hex Head Driver 446010 10mm Hex Head Driver 446012 12mm Hex Head Driver 446014 14mm Hex Head Driver 446017 17mm Hex Head Driver 446019 19mm Hex Head Driver 700288 1.2 x 8.0 Slotted Bit 700290 1.6 x 10.0 Slotted Bit 700292 #2 Philips Bit 700293 #3 Philips Bit 464110 1/2in Dr. 5/16in Hex Bit Holder 700008 1/2in Dr. Impact Driver Metal Box SKU: TH-415H. This set is designed for professional technicians who need impact-capable hex bits with reliable markings and storage. With ANSI-level standards, CR-Mo durability, and a dedicated metal case, it supports consistent results across repeated fastening and service work.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.