Air Blow Cun(2 in 1 Nozzle)
- Mfr # AJ-1062
- Zoro # G523580284
original price:Â $32.48 , new price: $29.23 , 10 percent off
new price:Â
$
29.23
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AJ-1062
- Zoro #
- G523580284
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Air Blow Gun with Short and Long Nozzle, High-Pressure, Lightweight Design - AJ-1062 Air Blow Gun This air blow gun is built for controlled compressed-air cleaning when you need to clear dust, chips, or moisture from surfaces and hard-to-reach areas. It includes both short and long nozzle options to match the space you're working in, while the lightweight, ergonomic handle helps maintain steady control during repeated use. Note: it uses metric fittings and will not work with SAE/Imperial fittings. Key Benefits Two nozzle lengths help reach tight areas and more open workspaces. Ergonomic grip improves control and reduces hand fatigue during extended use. Useful for cleaning, drying, and clearing debris from your workspace quickly. Metric-fitting design integrates with compatible metric air setups and connections. Meets or exceeds ANSI standards for consistent, professional-grade performance. SKU: AJ-1062. With both 95mm and 190mm nozzle lengths included, this air blow gun supports detailed cleanup tasks where precision airflow and reach matter. It's a practical shop tool for routine maintenance, helping keep work areas clean and dry without adding unnecessary bulk.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.