JAT-127, 3/4" Composite Impact Wrench,
- Mfr # JT9-505127
- Zoro # G723648760
product price:Â
$
699.99
/ea
Free Shipping & Returns
Key Features
Air Inlet
3/8 in
Blows per Minute
936 bpm
Working Torque
240 - 1,100 Ft-Lbs
Vibration Value
8.81 m/s²
CFM @ Full Load
5.32 CFM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JT9-505127
- Zoro #
- G723648760
- UPC #
- 731325838459
- Country of Origin
- Taiwan, Province of China
Dimensions
- Square Drive Size
- 3/4 in
- Overall Length
- 7.9 in
- Min. Hose Size
- 1/2 in
Details
- Air Inlet
- 3/8 in
- Blows per Minute
- 936 bpm
- Working Torque
- 240 - 1,100 Ft-Lbs
- Vibration Value
- 8.81 m/s²
- CFM @ Full Load
- 5.32 CFM
- Sound Power
- 114.4 dBA
- Free Speed
- 5,300 rpm
- Max. Torque
- 1400 ft.lbs
- Sound Pressure
- 103.4 dBA
Description
The Jet JAT-127 delivers great power, lightweight, and outstanding durability all in a compact and incredibly well balanced package. These tools pack 1,400 ft.-lbs. of torque with reduced vibration and exceptional balance to give the user the control they want without losing the power they need to get the job done. This tool is great for large fastener breakdowns and fastening, general maintenance and general truck repair.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.